This product requires certification to purchase.

30 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
ROHL®

Culinario 30 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Brushed Stainless Steel

Brand image
You last purchased this on
 
ROHL®

Culinario 30 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRUWUM3019WSSB
  • Item #9765592
  • Manufacturer Part #RUWUM3019WSSB
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Boasts unparalleled craftsmanship and multi-functional inserts to delight the chef at heart
  • Chef/Workstation sink with expanded capability to simplify food preparation and cleanup
  • Commercial grade, 16 gauge 18/10 type 304 stainless steel
  • Easy to clean bottom edge radius
  • Insulated using "quiet coat" sound deadening technology
  • Standard 3-1/2" diameter drain opening
  • For improved functionality, sink grid, bamboo cutting board, colander, rolling drying rack and basket strainer accessories included
  • 33" minimum cabinet size
  • Installation brackets included
  • Undermount installation only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
Culinario
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Offset
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
30 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 9 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
19 in


Customers Also Bought
1–6 of 18 items
Part #SHORUCA2418
Item #9575458
5 out of 5 Customer Rating
Requires Certification
Part #K1895-BL
Item #3811450
4.9 out of 5 Customer Rating
Requires Certification
Part #K22975-CP
Item #8442639
3.3 out of 5 Customer Rating
Requires Certification
Part #K22973-BL
Item #8833719
3.6 out of 5 Customer Rating
Requires Certification
Part #D1960RBDST
Item #9407432
5 out of 5 Customer Rating
Requires Certification
Part #K23651-NA
Item #7426717
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RRUWUM3319WSSB
Item #9765547
5 out of 5 Customer Rating
Requires Certification
Part #RAL3620AF100
Item #8550721
4.5 out of 5 Customer Rating
Requires Certification
Part #R630768
Item #1611211
5 out of 5 Customer Rating
Requires Certification
Part #R634700
Item #3065415
3.1 out of 5 Customer Rating
Requires Certification
Part #RRSS3018BKS
Item #7517505
3.7 out of 5 Customer Rating
Requires Certification
Part #RAL3220AF100
Item #8550289
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing