This product requires certification to purchase.

3-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

You last purchased this on
 
ROHL®

De Lux II 3-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS450LPN
  • Item #4322675
  • Manufacturer Part #LS450LPN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

De Lux II 3-1/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS450LPN
  • Item #4322675
  • Manufacturer Part #LS450LPN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Top fill
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Bottle capacity: 12 fluid ounces
  • Large 12 fluid ounce bottle capacity
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Collection:
De Lux II
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Deck Mount
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-1/4 in
Spout Reach:
3 in