Pull-Out Kitchen Faucet with Single Lever Handle in Satin Nickel
De™ Lux Pull-Out Kitchen Faucet with Single Lever Handle in Satin Nickel
Product Details
Product Details
- Spout height: 9-1/4"
- Spout reach: 9-13/16"
- One hole installation
- Side lever handle
- Ceramic disc cartridge
- Anti-scald device
- Stainless steel coil and chlorine resistant inner liner
- Satin Nickel
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Dual spray modes
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- De™ Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 10 in
- Spout Reach:
- 9-5/8 in
- Spout Type:
- Pull Out