Towel Ring *AVANTI TUBR
Deco™ Towel Ring *AVANTI TUBR
Frequently Purchased Together
Product Details
Product Details
- Brass and solid metal die cast construction
- Includes mounting hardware
- Projection: 2-11/16"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Deco™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed