This product requires certification to purchase.

1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve

You last purchased this on
 
ROHL®

Eclissi 1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve

Brand image
You last purchased this on
 
ROHL®

Eclissi 1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve

  • Fast #
  • Part #R300073RHL00
  • Item #8550467
  • Manufacturer Part #300073RHL00
5 out of 5 Customer Rating
NPT Wall Mount Two Handle Lavatory Faucet Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Eclissi wall mounted widespread bathroom faucet
  • Must order faucet trim to complete
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
EC08W3, EC09W3
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eclissi
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Fits Brand:
ROHL
Fits Model:
EC08W3, EC09W3
Fitting Size 1:
1-1/2 in
Handle Material:
Brass
Handle Type:
Less Handles
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
No



Call for Pricing
Call for Pricing