This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
ROHL®

Eclissi™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RCIS8APC
  • Item #1612306
  • Manufacturer Part #CIS8APC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Eclissi™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RCIS8APC
  • Item #1612306
  • Manufacturer Part #CIS8APC
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Accommodates oversized toilet paper rolls
  • Projection: 3-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Eclissi™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material:
Brass
Width:
6-1/4 in