This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
ROHL®

Eclissi™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RROT19PN
  • Item #2304724
  • Manufacturer Part #ROT19PN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Eclissi™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RROT19PN
  • Item #2304724
  • Manufacturer Part #ROT19PN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes mounting hardware
  • Brass construction
  • Projection: 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Eclissi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-3/4 in
Height:
6 in
Installation Type:
Wall Mount
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov