This product requires certification to purchase.

Extension Kit for A1477 Lavatory Faucet

ROHL®

Extension Kit for A1477 Lavatory Faucet

  • Fast #
  • Part #RC5590
  • Item #4384634
  • Manufacturer Part #C5590
5 out of 5 Customer Rating
Brand image
ROHL®

Extension Kit for A1477 Lavatory Faucet

  • Fast #
  • Part #RC5590
  • Item #4384634
  • Manufacturer Part #C5590
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rohl Country Bath and Rohl Lombardia 51/64" extension to A1477 and A2207 wall mount lavatory faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Extension Kit
Fits Model:
A1477
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
51/64 in
NSF Certified:
No
UL Listed:
No
UPC:
824438246430
WaterSense Labeled:
No