This product requires certification to purchase.

Floor Mount Tub Filler with Metal Triple Cross Handle , Hand Shower and Floor Pillar Leg or Supply Union in Polished Nickel

You last purchased this on
 
ROHL®

Floor Mount Tub Filler with Metal Triple Cross Handle , Hand Shower and Floor Pillar Leg or Supply Union in Polished Nickel

  • Fast #
  • Part #RAKIT2202NXMPN
  • Item #7525813
  • Manufacturer Part #AKIT2202NXMPN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Floor Mount Tub Filler with Metal Triple Cross Handle , Hand Shower and Floor Pillar Leg or Supply Union in Polished Nickel

  • Fast #
  • Part #RAKIT2202NXMPN
  • Item #7525813
  • Manufacturer Part #AKIT2202NXMPN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/4" NPSM connection
  • 5 7/8" center-to-center supplies
  • 5' hose length, single function hand-shower
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • 34 7/8" height
  • Requires at least a 7/8" male stub-out for female supply
  • 1/2" female compression connection
  • Kit includes ZA386 floor legs
  • Service stops available for tub filler connection, use part # ZA1038402
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
34-7/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10-3/8 in
WaterSense Labeled:
No