Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Nickel
Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function brass hand-shower with metal insert for LH/XM and porcelain insert for LP
- 5 29/32" center to center, 10 GPM at 60 PSI
- Spout reach 12 1/4"
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- Maximum male stub out 9/16" for floor legs
- Floor legs cannot be cut down
- 39 3/8" hose length
- Kit includes ZA386 floor legs
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 44 in
- Faucet Material:
- Brass
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 44 in
- Hose Length:
- 39-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 29-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/4 in
- UPC:
- 824438359611
- WaterSense Labeled:
- No