Single Function Showerhead in Matte Black
Forze Single Function Showerhead in Matte Black
Product Details
Product Details
- 1 function
- 1.8 GPM at 60 PSI
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Forze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 9-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 2-17/64 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Width:
- 9-7/8 in