Wire Sink Grid in Stainless Steel
Forze Wire Sink Grid in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit RSS3318 Rohl kitchen sink
- Includes plastic feet to protect sink bottom
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- Brand Model Compatibility:
- RSS3318
- CARB OTC LEED Compliant:
- No
- Collection:
- Forze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-5/16 in
- Diameter:
- 5 in
- Drain Location:
- Back
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 32-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 32-3/8 in x 17-5/16 in
- Weight:
- 4 lb
- Width:
- 17-5/16 in