This product requires certification to purchase.

Deckmount Soap and Lotion Dispenser in Polished Chrome

You last purchased this on
 
ROHL®

Gotham™ Deckmount Soap and Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #RLS3550APC
  • Item #3881495
  • Manufacturer Part #LS3550APC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Gotham™ Deckmount Soap and Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #RLS3550APC
  • Item #3881495
  • Manufacturer Part #LS3550APC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass construction
  • 12 fluid ounce bottle capacity
  • Top fill
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Collection:
Gotham™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-1/4 in
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
1-3/4 in
Spout Reach:
4 in