1/2 x 12 in. MNPT Brass Shower Arm in French Brass
Graceline® 1/2 x 12 in. MNPT Brass Shower Arm in French Brass
Product Details
Product Details
- Length cannot be cut down
- Dual-spray functionality with ability to toggle between stream and spray settings
- 1.8 GPM at 60 PSI
- For AC plug-in adapter kit call customer care for pricing
- Matching prep faucet U.4743
- 1/2 in male inlet, 1/2 in male outlet
- Sliding escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Showers
- Collection:
- Graceline®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 11-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in