1-Hook Robe Hook in Matte Black
Graceline® 1-Hook Robe Hook in Matte Black
Product Details
Product Details
- Brass construction
- Mounting hardware included
- 2-5/8 in projection
- 3 in side to side hook
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-5/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Graceline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-5/8 in
- Width:
- 3 in