This product requires certification to purchase.

1/2 x 16 in. MNPT Brass Shower Arm in Satin Gold

You last purchased this on
 
ROHL®

Graceline® 1/2 x 16 in. MNPT Brass Shower Arm in Satin Gold

  • Fast #
  • Part #RMB3549SG
  • Item #7922763
  • Manufacturer Part #MB3549SG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Graceline® 1/2 x 16 in. MNPT Brass Shower Arm in Satin Gold

  • Fast #
  • Part #RMB3549SG
  • Item #7922763
  • Manufacturer Part #MB3549SG
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 16 in shower arm extends horizontally to simulate a ceiling-mount installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • 1/2 in male inlet, 1/2 in male outlet
  • Sliding escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Graceline®
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
15-1/8 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/8 in