Single Handle Diverter or Volume Control Valve Trim in Matte Black
Graceline® Single Handle Diverter or Volume Control Valve Trim in Matte Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Temperature and volume control
- Rough valve sold separately
- Order R1040R 3/4" volume control rough valve
- Order R1062BO 4-port, 3-way dedicated diverter rough valve
- Trim for the following roughs:- R1040R 3/4 in volume control rough- R1062BO dedicated 4-port, 3-way diverter rough
- Brass construction
- Must order rough valve to complete
- Authentically crafted in the USA
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Graceline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 2-5/8 in
- Escutcheon Width:
- 2-5/8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control, Transfer & Diverter
- Width:
- 2-5/8 in