This product requires certification to purchase.

Single Handle Lever Bar Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Graceline® Single Handle Lever Bar Faucet in Polished Chrome

  • Fast #
  • Part #RMB7960LMAPC
  • Item #9378656
  • Manufacturer Part #MB7960LMAPC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Graceline® Single Handle Lever Bar Faucet in Polished Chrome

  • Fast #
  • Part #RMB7960LMAPC
  • Item #9378656
  • Manufacturer Part #MB7960LMAPC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Matching kitchen faucet is available
  • All necessary mounting hardware included
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Graceline®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
12-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-29/32 in
Spout Swivel:
180°
Spout Type:
Swivel