Single Handle Volume Control Valve Trim in French Brass
Graceline® Single Handle Volume Control Valve Trim in French Brass
Product Details
Product Details
- Trim for the following roughs:
- - R1040R 3/4" volume control rough
- - R1062BO dedicated 4-port, 3-way diverter rough
- Must order rough valve to complete
- See pages 189-190 for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Graceline®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control