Hand Shower Hose in Antique Gold
Hand Shower Hose in Antique Gold
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with handshower (sold separately)
- 59" flexible metal hose provides a long, tangle-free reach in the shower
- High quality finish resists rust and corrosion
- 1/2" female connections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Length:
- 59 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438588813
- WaterSense Labeled:
- No