Hand Shower Hose in Satin Nickel
Hand Shower Hose in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- For use with hand shower (sold separately)
- High quality finish resists rust and corrosion
- 59 in flexible metal hose provides a long, tangle-free reach in the shower
- 1/2 in female connections
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 59 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- WaterSense Labeled:
- No