This product requires certification to purchase.

HAND SHOWER WITH 1.75 GPM RESTRICTOR ONLY MI05D5-05F1 CHROME

You last purchased this on
 
ROHL®

HAND SHOWER WITH 1.75 GPM RESTRICTOR ONLY MI05D5-05F1 CHROME

  • Fast #
  • Part #RDO14291CNAPC11686
  • Item #9577931
  • Manufacturer Part #RDO142/91C-NAPC-C11686
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

HAND SHOWER WITH 1.75 GPM RESTRICTOR ONLY MI05D5-05F1 CHROME

  • Fast #
  • Part #RDO14291CNAPC11686
  • Item #9577931
  • Manufacturer Part #RDO142/91C-NAPC-C11686
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Hand Shower Diameter:
1-1/64 in
Hand Shower Flow Rate:
1.75 gpm
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No