This product requires certification to purchase.

*CVR* 6.6 GPM KIT ROHL CAMPO EXP FM

You last purchased this on
 
ROHL®

Holborn™ *CVR* 6.6 GPM KIT ROHL CAMPO EXP FM

  • Fast #
  • Part #RAKIT3302NILTCB
  • Item #7525391
  • Manufacturer Part #AKIT3302NILTCB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Holborn™ *CVR* 6.6 GPM KIT ROHL CAMPO EXP FM

  • Fast #
  • Part #RAKIT3302NILTCB
  • Item #7525391
  • Manufacturer Part #AKIT3302NILTCB
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • 6.6 GPM at 60 PSI
  • 1/2" female NPT inlet
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Holborn™
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
59 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spray Type:
Spray