Tub Spout in Polished Nickel
Holborn™ Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 GPM
- 1/2" female NPT inlet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Swivel
- Tub Spout Reach:
- 7-1/2 in
- UPC:
- 824438328419
- WaterSense Labeled:
- No