Hot Cartridge for A1407;A1408 and A1409
Hot Cartridge for A1407;A1408 and A1409
Frequently Purchased Together
Product Details
Product Details
- Quarter-turn 1/2" cartridge
- 1/4 turn cartridge counterclockwise opening for A1676, A1679 faucets
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- A1407, A1408, A1409
- Cartridge Type:
- Hot
- Faucet Part Type:
- Cartridge
- Fits Brand:
- ROHL
- Fits Model:
- A1676, A1679
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No