Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome Lever Handle
Hoxton™ Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome Lever Handle
Product Details
Product Details
- 3x magnification on magnified side of mirror
-
Lead Law Compliant
-
Green
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- Collection:
- Hoxton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes