This product requires certification to purchase.

Single Handle Widespread Bathroom Sink Faucet in Polished Chrome Lever Handle

You last purchased this on
 
ROHL®

Hoxton™ Single Handle Widespread Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #RU3419LSAPC2
  • Item #8550325
  • Manufacturer Part #U.3419LS-APC-2
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Hoxton™ Single Handle Widespread Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #RU3419LSAPC2
  • Item #8550325
  • Manufacturer Part #U.3419LS-APC-2
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Accommodates 42 GPM flow rate
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Collection:
Hoxton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
9-3/8 in
Spout Reach:
5-5/8 in
Trim Only:
No
WaterSense Labeled:
No