This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

You last purchased this on
 
ROHL®

Italian Bath Arcana Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RAC720LMPNTO
  • Item #7516581
  • Manufacturer Part #AC720LM-PN/TO
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Italian Bath Arcana Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RAC720LMPNTO
  • Item #7516581
  • Manufacturer Part #AC720LM-PN/TO
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Trim plate, escutcheon and handle to thermostatic valve
  • Single handle function for thermostatic control
  • Must add volume controls to complete system
  • Volume control(s) required
  • Must order 1005N thermostatic rough valve to complete
  • See page XXX for rough info
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Italian Bath Arcana
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-5/16 in
Escutcheon Width:
6-5/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No