24 Towel Bar *COUCRY TUBR
Italian Country Bath 24 Towel Bar *COUCRY TUBR
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Bar diameter: 5/8"
- Projection: 2-23/64"
- 2 23/64" projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Italian Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov