34-1/2 in. Undermount Fireclay Single Bowl Kitchen Sink in White
Italian Country Bath 34-1/2 in. Undermount Fireclay Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- 36" minimum cabinet size
- Includes “ALLIA PARIS” badge
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
- QN25UM Undermount Kit available
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Italian Country Bath
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 34-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/2 in x 16-5/8 in x 10 in
- Sink Depth:
- 10-25/32 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-31/32 in