FNPT Wall Mount Lavatory Faucet Valve
Italian Country Bath FNPT Wall Mount Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- For use with Arcana, Meda, Quartile, & Wave wall mounted widespread bathroom faucets
- Must order faucet trim to complete
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- AC351, CU351, LV351, WA351, BE351
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Bath
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 3 in