Italian Country Bath
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc control cartridge
- Inlet: 1/2" female
- Outlets: 3 x 1/2" female
- Flow can be split between adjacent outlets
- Flow rate: up to 5 gpm
- Depth: 2-5/8" minimum and 3-1/2" maximum
- Valve only
- Must order trim to complete
- Maximum depth is 4-11/16" from the center of the outlet
- Max. depth is 4 11/16" from the center of the outlet
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Bath
- Depth:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No