This product requires certification to purchase.

SPARE Toilet Paper Holder TUBR

You last purchased this on
 
ROHL®

Italian Country Bath SPARE Toilet Paper Holder TUBR

  • Fast #
  • Part #RROT19TCB
  • Item #2304695
  • Manufacturer Part #ROT19TCB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath SPARE Toilet Paper Holder TUBR

  • Fast #
  • Part #RROT19TCB
  • Item #2304695
  • Manufacturer Part #ROT19TCB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Mounting Hardware Included
  • Impact resistant magnesium alloy gear case provides increased durability
  • True variable speed for smooth increase in speed and complete control to match all applications
  • Powerful (26Ah) Ni-MH batteries have greater capacity and longer run time than any Ni-Cd battery
  • Two-piece D-28R motor with dual ball bearings and externally accessible brushes for longer tool life
  • Most compact design in its class with a length of only 6-3/8"
  • Ergonomically designed rubberized pistol grip for complete comfort and control
  • Built-in high output LED light illuminates work surface for increased visibility
  • Phosphorescent rubber bumper to locate tool in low light work areas for operator convenience
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Installation Type:
Wall Mount
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov