Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Chrome
Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Chrome
Product Details
Product Details
- Single lever control
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- - Order RCT-1 1/2" Pressure balance rough
- See page XXX for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Diameter:
- 6-1/4 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Length:
- 6-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in