This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RMBG8STN
  • Item #5076313
  • Manufacturer Part #MBG8STN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RMBG8STN
  • Item #5076313
  • Manufacturer Part #MBG8STN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • 3 15/16" projection
  • Accommodates oversized toilet paper rolls
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-15/16 in
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-15/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
3-9/16 in