This product requires certification to purchase.

1-Hole Kitchen Sink Faucet with Double Cross Handle in Unlacquered Brass

You last purchased this on
 
ROHL®

Italian Country Kitchen 1-Hole Kitchen Sink Faucet with Double Cross Handle in Unlacquered Brass

  • Fast #
  • Part #RA1461XMULB2
  • Item #7523523
  • Manufacturer Part #A1461XMULB-2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen 1-Hole Kitchen Sink Faucet with Double Cross Handle in Unlacquered Brass

  • Fast #
  • Part #RA1461XMULB2
  • Item #7523523
  • Manufacturer Part #A1461XMULB-2
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
13-15/16 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
8-15/32 in
Spout Swivel:
180°
Spout Type:
High Arc