This product requires certification to purchase.

Wall Mount Pot Filler in Satin Nickel

You last purchased this on
 
ROHL®

Italian Country Kitchen Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #RA1445XMSTN2
  • Item #3881689
  • Manufacturer Part #A1445XMSTN-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #RA1445XMSTN2
  • Item #3881689
  • Manufacturer Part #A1445XMSTN-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quarter-turn ceramic valve
  • Spout reach: 11-3/4"
  • Swivel spout
  • Flow rate: 1.5 gpm
  • Brass construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
5-23/64 in
Spout Reach:
11-3/4 in
Spout Type:
Swivel