This product requires certification to purchase.

Lever Insert in English Bronze

You last purchased this on
 
ROHL®

Lever Insert in English Bronze

  • Fast #
  • Part #R926541EB
  • Item #3172451
  • Manufacturer Part #9.26541EB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Lever Insert in English Bronze

  • Fast #
  • Part #R926541EB
  • Item #3172451
  • Manufacturer Part #9.26541EB
5 out of 5 Customer Rating

X Points
Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Sliding Rail
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Depth:
3/4 in
Faucet Part Type:
Lever Insert
GSA Approved:
No
Height:
3/4 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
1-1/4 in