This product requires certification to purchase.

LF CCN 1.2 GPM AMAHLE WIDESPREAD LAVATORY FAUCET WITH C-SPOUT

You last purchased this on
 
ROHL®

LF CCN 1.2 GPM AMAHLE WIDESPREAD LAVATORY FAUCET WITH C-SPOUT

  • Fast #
  • Part #RAM08D3XMAPC
  • Item #10006699
  • Manufacturer Part #AM08D3XMAPC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

LF CCN 1.2 GPM AMAHLE WIDESPREAD LAVATORY FAUCET WITH C-SPOUT

  • Fast #
  • Part #RAM08D3XMAPC
  • Item #10006699
  • Manufacturer Part #AM08D3XMAPC
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV