This product requires certification to purchase.

LF CCN 1.2 GPM CAMPO WIDESPREAD LAVATORY FAUCET WITH C-SPOUT

You last purchased this on
 
ROHL®

Campo™ LF CCN 1.2 GPM CAMPO WIDESPREAD LAVATORY FAUCET WITH C-SPOUT

  • Fast #
  • Part #RCP08D3ILTCB
  • Item #10006783
  • Manufacturer Part #CP08D3ILTCB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Campo™ LF CCN 1.2 GPM CAMPO WIDESPREAD LAVATORY FAUCET WITH C-SPOUT

  • Fast #
  • Part #RCP08D3ILTCB
  • Item #10006783
  • Manufacturer Part #CP08D3ILTCB
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed to accommodate three-hole installation from 8 in -16 in
  • Ceramic disc cartridge for durability and long-lasting performance
  • Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Campo™
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4-3/4 in
Handle Type:
Lever
Height:
10-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
2 Piece
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
6-5/8 in
Spout Reach:
7 in
Spout Type:
Fixed
WaterSense Labeled:
Yes