This product requires certification to purchase.

You last purchased this on
 
ROHL®

Lombardia Avanti

  • Fast #
  • Part #RLOKIT50LMPN
  • Item #7289924
  • Manufacturer Part #LOKIT50LM-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Lombardia Avanti

  • Fast #
  • Part #RLOKIT50LMPN
  • Item #7289924
  • Manufacturer Part #LOKIT50LM-PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kit Includes:
  • A4264 1/2" Therm Trim
  • 1440/6 Shower Arm
  • WI0195 Showerhead
  • 1600 hand-shower Set
  • To complete package, you must order rough
  • R1050BD Thermostatic Rough
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lombardia Avanti
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No