Single Handle Pull Down Kitchen Faucet in Tuscan Brass
Lombardia Single Handle Pull Down Kitchen Faucet in Tuscan Brass
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Metal lever
- CNC machined
- Dual spray with lock in modes
- 1 3/4" max installation depth on deck
- 1/4-turn ceramic disc control cartridge
- 9 1/4" reach swivel C-spout
- Retractable pull-down metal hand-spray with secure docking system
- Nylon hose
- 1.8 GPM
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lombardia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 18-39/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°