Single Handle Thermostatic Valve Trim in Unlacquered Brass
Lombardia® Single Handle Thermostatic Valve Trim in Unlacquered Brass
Product Details
Product Details
- Temperature control
- Rough valve sold separately
- Order 1005N 3/4" thermostatic rough valve
- Volume control(s) required
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 7-7/8 in