Towel Shelf in Tuscan Brass
Lombardia® Towel Shelf in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Width: 24"
- All brass
- Mounting Hardware Included
- Projection: 11"
- Towel rack with rail for hanging towels
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Height:
- 11 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 23-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov