Two Handle Widespread Bathroom Sink Faucet in Matte Black
Lombardia Two Handle Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 51/64" extension piece is C5590, must order two pieces to extend both hot and cold valves_C5590
- 1.2 gpm
- Rough valve sold separately - order A5039L lever wall rough valve
- Order A5039X cross wall rough valve
- Drain assembly sold separately. See drain tab
- Wall mount faucet frees up counter space
- Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
- Ceramic disc cartridge for durability and long-lasting performance
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Available as part of a complete collection of bathroom fixtures and accessories
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 7-31/64 in
- Spout Reach:
- 2-59/64 in
- Spout Swivel:
- 0°
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes