This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA2328LMTCB2
  • Item #7289821
  • Manufacturer Part #A2328LMTCB-2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA2328LMTCB2
  • Item #7289821
  • Manufacturer Part #A2328LMTCB-2
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metal levers
  • Fixed spout
  • 8" centers
  • 8 1/2" overall spout height
  • 3 x 1 3/8" cutouts
  • 1/4-turn ceramic disc control cartridges
  • 6 59/64" spout reach
  • 1/2" NPT connectors
  • Matching tub filler A2314LM
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
8-1/2 in
Spout Reach:
6-59/64 in
Trim Only:
No
WaterSense Labeled:
Yes