12 oz. Deck Mount Brass Soap & Lotion Dispenser in Matte Black
Lux 12 oz. Deck Mount Brass Soap & Lotion Dispenser in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction
- 12 fluid ounce bottle capacity
- Top fill
- Extra strong pump for reliable operation
- 3" spout reach
- 1-1/4" cutout
- Reduces use of disposable non-biodegradable plastic bottles
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 12 oz
- Collection:
- Lux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2 in
- Height:
- 3-1/4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Origin:
- Domestic
- Spout Reach:
- 3 in
- UPC:
- 824438350267