Single Handle Lever Water Filter Faucet in Antique Gold
Lux™ Single Handle Lever Water Filter Faucet in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel construction
- 10-1/2 in. height and 5-1/2 in. reach swivel spout
- 1/4-turn ceramic disc control cartridges
- 1/4 in. compression connection not included
- 5 gpm at 45 PSI
- 1 3/8 in. diameter max hole cutout
- Not suitable for R.O. systems or instant hot systems
- Authentically crafted in New Zealand
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lux™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel