Single Handle Lever Water Filter Faucet
Lux Single Handle Lever Water Filter Faucet
Frequently Purchased Together
Product Details
Product Details
- May be used with HRK-2000 inline filter system
- Not suitable for reverse osmosis systems or instant hot systems
- .5 gpm at 45 psi
- Stainless steel construction
- 10-1/2" height & 5-1/2" reach swivel spout
- 1/4-turn ceramic disc control cartridges
- 1/4" compression connection not included
- 1-3/8" diameter max hole cutout
- Not suitable for R.O. systems or as a hot water dispenser
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No