This product requires certification to purchase.

Single Handle Lever Water Filter Faucet

You last purchased this on
 
ROHL®

Lux™ Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #RR7517STN
  • Item #7921672
  • Manufacturer Part #R7517STN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Lux™ Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #RR7517STN
  • Item #7921672
  • Manufacturer Part #R7517STN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • May be used with HRK-2000 inline filter system
  • Not suitable for reverse osmosis systems or instant hot systems
  • .5 GPM at 45 PSI
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lux™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
High Arc
UL Listed:
No